1PC29213DA112AG3
Description
1PC29213DA112AG3 LOW VOLTAGE MOTOR ; 60HP 3600RPM RGZESDI 460V 364TS W/BLOWER
Part # 1PC29213DA112AG3
BDI # 23375709
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214AC112AG3
Description
1PC29214AC112AG3 LOW VOLTAGE MOTOR ; 60HP 1200RPM RGZESDI 460V 404T W/BLOWER
Part # 1PC29214AC112AG3
BDI # 23375721
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29213CB112AG3
Description
1PC29213CB112AG3 LOW VOLTAGE MOTOR ; 60HP 1800RPM RGZESDI 460V 364T W/BLOWER
Part # 1PC29213CB112AG3
BDI # 23375685
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted