1PC29214DA612AG3

COMPARE

1PC29214DA612AG3

Description
1PC29214DA612AG3 LOW VOLTAGE MOTOR ; 300HP 3600RPM RGZESDI 460V 449TS W/BLOWR

ABB NEMA

Part # 1PC29214DA612AG3

BDI # 23375757

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214DB612AG3

COMPARE

1PC29214DB612AG3

Description
1PC29214DB612AG3 LOW VOLTAGE MOTOR ; 300HP 1800RPM RGZESDI 460V 449TS W/BLOWR

ABB NEMA

Part # 1PC29214DB612AG3

BDI # 23375776

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214GC112AG3

COMPARE

1PC29214GC112AG3

Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW

ABB NEMA

Part # 1PC29214GC112AG3

BDI # 23376305

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY