364THFCD8046
Description
364THFCD8046 ELECTRIC MOTOR ; 60 1800 TEBC 364TC 3/60/230/460
Part # Y515A
BDI # 27217183
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method:
Rigid