EM4308T
Description
EM4308T GENERAL PURPOSE AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # EM4308T
BDI # 127441
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4314T
Description
EM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # EM4314T
BDI # 127445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4314T
Description
ECP4314T SEVER DUTY AC MOTOR ; 60HP 1780 230/460 3PH 60HZ 364T TEFC
Part # ECP4314T
BDI # 126693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84308T-4
Description
ECP84308T-4 SEVERE DUTY AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP84308T-4
BDI # 126833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4308T
Description
ECP4308T SEVER DUTY AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP4308T
BDI # 126685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted