E271;449TSTFS6003
Description
E271 ; 449TSTFS6003 GP AC MOTOR ; 250HP 3600RPM TEFC 449TS 3/60/460V
Part # E271
BDI # 17090599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 275 Ampere | 2 Poles
Mounting Method:
Rigid