080T11FH5506
Description
080T11FH5506 ALUMINIUM MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V
Part # R385
BDI # 22327320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid
R312A 080T34FH15301
Description
R312A 080T34FH15301 AC MOTOR ; 1HP 3600RPM TEFC 80 3/60/230/460V
Part # R312A
BDI # 22327368
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3420/2840
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 2 Poles
Mounting Method:
Rigid
R310;080T17FH5326
Description
R310 ; 080T17FH5326 GP AC MOTOR ; 3/4HP 1800RPM TEFC 80 3/60/230/460V
Part # R310
BDI # 22327334
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1690/1390
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
103402
Description
103402.00 ; 3/4HP 55KW 1800RPM IEC 80 TEFC 230/460V
Part # 103402.00
BDI # 554219
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
79.985
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Tru-Metric | High Efficient | Aluminum Frame
Global Part Number GPN:
593156