102929

COMPARE

102929

Description
102929.00 ; 1/3HP 3450RPM 56 TEFC 115/208-230V 1PH

LEESON

Part # 102929.00

BDI # 554181

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6/2.5-2.8 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY