01536ET3E254T-W22
Description
01536ET3E254T-W22 AC MOTOR ; 15HP 3530RPM FR 254T 460V 3PH 60HZ
Part # 01536ET3E254T-W22
BDI # 960264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
CEWDM3713T
Description
CEWDM3713T WASH DOWN AC MOTOR ; 15HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM2333T
Description
CEM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # CEM2333T
BDI # 125735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23933T
Description
CEWDM23933T WASH DOWN AC MOTOR ; 15HP 254TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23933T
BDI # 125952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM2394T
Description
EM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254T FRM 3600RPM 230/460VAC
Part # EM2394T
BDI # 127166
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted