34-6172-2038G3
Description
34-6172-2038G3 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F3 N
Part # 34-6172-2038G3
BDI # 20107541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face