1LE2301-2BM74-0AA3

COMPARE

1LE2301-2BM74-0AA3

Description
1LE2301-2BM74-0AA3 LOW VOLTAGE MOTOR ; POR 15/3.7HP 1800/900RPM MS 460V 254T

ABB NEMA

Part # 1LE23012BM740AA3

BDI # 23373439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.7 | 15HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2BM24-0AA3

COMPARE

1LE2301-2BM24-0AA3

Description
1LE2301-2BM24-0AA3 LOW VOLTAGE MOTOR ; POR 15/3.7HP 1800/900RPM MS 460V 256T

ABB NEMA

Part # 1LE23012BM240AA3

BDI # 23373435

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.7 | 15HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY