M1763T

COMPARE

M1763T

Description
M1763T SPEED MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M

BALDOR-RELIANCE

Part # M1763T

BDI # 129786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.3 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY