.7536ES1BJPR56J
Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J
Part # .7536ES1BJPR56J
BDI # 958397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN:
594235
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient | Rolled Steel Frame
Global Part Number GPN:
595250
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593203
Mounting Method:
C-Face | Round Frame