VDP3445
Description
VDP3445 AC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # VDP3445
BDI # 21822734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.47
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
VDP3455
Description
VDP3455 AC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # VDP3455
BDI # 21923892
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.47
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
VDP3436
Description
VDP3436 AC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # VDP3436
BDI # 21923890
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6593-3865-F
Description
34-6593-3865-F ; 1HP 1750RPM DC 56C 3435P TEFC F1 BRAKE
Part # 34-6593-3865-F
BDI # 20107822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
20.69
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-7240-3865
Description
34-7240-3865 ; 1HP 1750RPM DC 143TC 3435P TEFC F1 N
Part # 34-7240-3865
BDI # 20144175
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.72
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face