D5550R
Description
D5550R SHUNT WOUND DC MOTOR ; 50 1750/2300 LC3212ATZ TEFC 500V
Part # D5550R
BDI # 126497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
43.88
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
Rigid | F2 Face
D5540R
Description
D5540R SHUNT WOUND DC MOTOR ; 40 1750/2300 MC3212ATZ TEFC 500V
Part # D5540R
BDI # 126496
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
43.56
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
34-7076Z624G1
Description
34-7076Z624G1-W/METAL BASE MOTOR ; POR
Part # 34-7076Z624G1-W/METAL BASE
BDI # 20108328
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
34-7377Z624G1
Description
34-7377Z624G1 DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F2 N
Part # 34-7377Z624G1
BDI # 20108779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face