R438;TCA0153AP211GAA009
Description
R438 ; TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC
Part # R438
BDI # 24534977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.89
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
14.41
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 21.4 Ampere | 6 Poles
Mounting Method:
B3 Face
256TTFCD6596
Description
256TTFCD6596 AC MOTOR ; 10 1200 TEFC 256T 3/60/230/460V
Part # E480A
BDI # 27219767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.8/12.9 Ampere | 6 Poles
Mounting Method:
Rigid
286THFCD9076
Description
286THFCD9076 MOTOR ; 20HP 1200RPM TEFC 286T 3-PH 460V 60HZ
Part # W555A
BDI # 27225618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 26 Ampere | 6 Poles
Mounting Method:
Rigid
256TTFCD6576
Description
256TTFCD6576 GENERAL PURPOSE MOTOR ; 10 1200 TEFC 256T 3/60/460
Part # E637A
BDI # 27212944
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 12.9 Ampere | 6 Poles
Mounting Method:
Rigid