405TTFCD6685
Description
405TTFCD6685 MOTOR AC ; 75HP 1200RPM TEFC 405T 3PH 60HZ 460V
Part # E1244
BDI # 27224015
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1188
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 89 Ampere | 6 Poles
Mounting Method:
Rigid