C236B;145TTFR16105

COMPARE

C236B;145TTFR16105

Description
C236B ; 145TTFR16105 GP AC MOTOR ; 3HP 3600RPM TEFC 145TC 3/60/230/460V

MARATHON MOTORS

Part # C236B

BDI # 22328187

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3505/2930
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
U363A;145TTFR16106

COMPARE

U363A;145TTFR16106

Description
U363A ; 145TTFR16106 PUMP AC MOTOR ; 3HP 3600RPM TEFC 145JM 3/60/230/460V

MARATHON MOTORS

Part # U363A

BDI # 22328189

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3505/2930
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY