M3560
Description
M3560 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 AND 56H FRM 900RPM
Part # M3560
BDI # 129597
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3532
Description
M3532 GENERAL PURPOSE AC MOTOR ; .25HP 860RPM 230/460 3PH 60HZ 56 TEFC
Part # M3532
BDI # 129547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3536
Description
M3536 GENERAL PURPOSE AC MOTOR ; 1/3HP 900 RPM 3PH 56 TEFC
Part # M3536
BDI # 129551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
WWE75-9-444T
Description
WWE75-9-444T SEVERE DUTY AC MOTOR ; 75HP 900RPM 230/460VAC 444T FRAME
Part # WWE75-9-444T
BDI # 998349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Industrial Duty
Mounting Method:
Foot Mounted
M3602
Description
M3602 GENERAL PURPOSE AC MOTOR ; 3/4HP 900 RPM 3PH 184 TEFC
Part # M3602
BDI # 129604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.64
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted