Page 1 of 2

Next

Compare
108373.00

COMPARE

108373.00

Description
108373.00 IEC DC MOTOR ; MOQ:32 1.1KW 1-1/2HP3000RPM 80 IP54 180V

LEESON

Part # 108373.00

BDI # 20180490

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108372.00

COMPARE

108372.00

Description
108372.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 180V

LEESON

Part # 108372.00

BDI # 20181409

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108456.00

COMPARE

108456.00

Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V

LEESON

Part # 108456.00

BDI # 20181410

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.65

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130143.00

COMPARE

M1130143.00

Description
M1130143.00 METRIC DC MOTOR ; MOQ:75 1/3HP 3000 RPM 63 TEFC IP54

LEESON

Part # M1130143.00

BDI # 20181026

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108458.00

COMPARE

108458.00

Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V

LEESON

Part # 108458.00

BDI # 20180506

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 17.14

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY