1MB21211CA114AG3
Description
1MB21211CA114AG3 AC MOTOR ; 3HP 3600RPM XP100 230/460V 182T
Part # 1MB21211CA114AG3
BDI # 22595213
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA113AG3
Description
1MB21211CA113AG3 AC MOTOR ; 3HP 3600RPM XP100 575V 182T
Part # 1MB21211CA113AG3
BDI # 22595211
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AC116LG3
Description
1MB21212AC116LG3 AC MOTOR ; 3HP 1200RPM XP100 230/460V 213TCV
Part # 1MB21212AC116LG3
BDI # 22595267
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211CA116LG3
Description
1MB21211CA116LG3 AC MOTOR ; 3HP 3600RPM 3PH 182TCV TEFC XP
Part # 1MB21211CA116LG3
BDI # 21456817
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212AC114AG3
Description
1MB21212AC114AG3 AC MOTOR ; 3HP 1200RPM XP100 230/460V 213T
Part # 1MB21212AC114AG3
BDI # 22595265
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted