1MB22214CC212AA3
Description
1MB22214CC212AA3 LOW VOLTAGE MOTOR ; 125HP 1200RPM XP100 ID1 460V 445T
Part # 1MB22214CC212AA3
BDI # 23374737
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC312AA3
Description
1MB22214CC312AA3 LOW VOLTAGE MOTOR ; 150HP 1200RPM XP100 ID1 460V 447T
Part # 1MB22214CC312AA3
BDI # 23374741
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC312AA3
Description
1MB22214EC312AA3 LOW VOLTAGE MOTOR ; 150HP 1200RPM XP100 ID1 460V B447T
Part # 1MB22214EC312AA3
BDI # 23374805
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC512AA3
Description
1MB22214CC512AA3 LOW VOLTAGE MOTOR ; 200HP 1200RPM XP100 ID1 460V 449T
Part # 1MB22214CC512AA3
BDI # 23374745
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DC612AG3
Description
1MB21214DC612AG3 AC MOTOR ; 250HP 1200RPM XP100 460V 449TS
Part # 1MB21214DC612AG3
BDI # 22595495
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted