1MB22214CB612AA3
Description
1MB22214CB612AA3 AC MOTOR ; 300HP 1800RPM XP100 ID1 460V 449T
Part # 1MB22214CB612AA3
BDI # 23374729
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA612AA3
Description
1MB22214DA612AA3 AC MOTOR ; 300HP 3600RPM XP100 ID1 460V 449TS
Part # 1MB22214DA612AA3
BDI # 23374765
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB612AA3
Description
1MB22214EB612AA3 AC MOTOR ; 300HP 1800RPM XP100 ID1 460V B449T
Part # 1MB22214EB612AA3
BDI # 23374793
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CB612AG3
Description
1MB21214CB612AG3 AC MOTOR ; 300HP 1800RPM XP100 460V 449T
Part # 1MB21214CB612AG3
BDI # 22595429
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DA612AG3
Description
1MB21214DA612AG3 AC MOTOR ; 300HP 3600RPM XP100 460V 449TS
Part # 1MB21214DA612AG3
BDI # 22595471
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted