34-7142-3588G1

Description
34-7142-3588G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N

BALDOR-RELIANCE

Part # 34-7142-3588G1

BDI # 20108400

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 14.35

Current: DC
Voltage: 250
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0058-0215

Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR

BALDOR-RELIANCE

Part # T18-0058-0215

BDI # 21821986

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 3500
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 19.31

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY