F500L

COMPARE

F500L

Description
F500L ; 1/3HP 1725RPM TENV 48Z 1/60/115/230V

CENTURY MOTORS

Part # F500L

BDI # 22334371

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY