OKR1096V1
Description
OKR1096V1 CONDENSER FANS HVAC/R MOTOR ; 0.5HP 3PH 1200RPM 208-230/460V 56 TEAO
Part # OKR1096V1
BDI # 24534759
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 6 Poles
Mounting Method:
Round Frame