NATE1-18-56CRD
Description
NATE1-18-56CRD GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 208-230/460V
Part # NATE1-18-56CRD
BDI # 26358534
PEWWE5-18-184TC
Description
PEWWE5-18-184TC SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184TC FRAME
Part # PEWWE5-18-184TC
BDI # 998760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Rigid
NAT34-18-56CRD
Description
NAT34-18-56CRD GENERAL PURPOSE AC MOTOR ; 3/4HP 1800RPM 230/460V
Part # NAT34-18-56CRD
BDI # 24995920