00158ET3ESS145TCFL
Description
00158ET3ESS145TCFL AC MOTOR ; 1.5HP 1800RPM 3PH 60HZ 230/460V SHARK
Part # 00158ET3ESS145TCFL
BDI # 24220889
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted