01518ET3E254T-W22
Description
01518ET3E254T-W22 AC MOTOR ; 15HP FR 254T 460V 3PH TEFC 1765 RPM
Part # 01518ET3E254T-W22
BDI # 960159
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted