TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA5P51AE231GAA009
Description
TCA5P51AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 3600RPM TEFC 3/60/230/460
Part # R827
BDI # 27225482
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA5P51AE251GAA009
Description
TCA5P51AE251GAA009 AC MOTOR ; 5.5KW-7.5HP 3600 TEFC 132S 3/60/230/460
Part # R927
BDI # 27214337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face
193343.6
Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH
Part # 193343.6
BDI # 556512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
38
Base to Center of Shaft - Millimeter:
131.978
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid