00218ET3E145TC-W22
Description
00218ET3E145TC-W22 AC MOTOR ; NON-RETURNABLE 2HP FR 145T 460V 60HZ
Part # 00218ET3E145TC-W22
BDI # 958950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted