GT2403;143TTDR16015

COMPARE

GT2403;143TTDR16015

Description
GT2403 ; 143TTDR16015 PUMP AC MOTOR ; 1-1/2HP 3600RPM DP 143JPV 3/60/230/460V

MARATHON MOTORS

Part # GT2403

BDI # 22327553

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CPE17

COMPARE

CPE17

Description
CPE17 ; 1-1/2HP 3600 TEFC 143JPV 3/60/230/460V

CENTURY MOTORS

Part # CPE17

BDI # 22334041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.156
Sync RPM: 3485
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY