122096.00

COMPARE

122096.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122096.00

BDI # 24535525

Features

Enclosure: DP
Shaft Diameter - Inch: 1
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 17.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122106.00

COMPARE

122106.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122106.00

BDI # 24535605

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
122108.00

COMPARE

122108.00

Description
NOT AVAILABLE IN US

LEESON

Part # 122108.00

BDI # 24535629

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2935
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY