Y556A
Description
Y556A ELECTRIC MOTOR ; POR 1HP 1800RPM TENV 143TCZ 3/60/575
Part # Y556A
BDI # 27226084
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Bolt-On