K103V1

COMPARE

K103V1

Description
K103V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 145 TEFC

CENTURY MOTORS

Part # K103V1

BDI # 24534703

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.2/7.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY