K103V1
Description
K103V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 145 TEFC
Part # K103V1
BDI # 24534703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.1 Ampere | 4 Poles
Mounting Method:
Rigid