GT2504;145TTDR16327
Description
GT2504 ; 145TTDR16327 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JPV 3/60/575V
Part # GT2504
BDI # 22327971
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT2404;145TTDR16330
Description
GT2404 ; 145TTDR16330 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JPV 3/60/230/460V
Part # GT2404
BDI # 22327977
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
GT2307;145TTDR16337
Description
GT2307 ; 145TTDR16337 PUMP AC MOTOR ; 2HP 1800RPM DP 145JPV 3/60/200V
Part # GT2307
BDI # 22327991
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Rigid
GT2406;145TTDR16020
Description
GT2406 ; 145TTDR16020 PUMP AC MOTOR ; 2HP 3600RPM DP 145JP 3/60/230/460V
Part # GT2406
BDI # 22327913
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid
P128
Description
P128 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1PH 1800RPM 230/115V 145JP ODP
Part # P128
BDI # 24534781
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 9/18 Ampere | 4 Poles
Mounting Method:
Rigid