IDM3582T
Description
IDM3582T INVERTER AC MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1
Part # IDM3582T
BDI # 128875
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
VECP3582T
Description
VECP3582T GENERAL PURPOSE AC MOTOR ; 1HP 145TC FRM 1200RPM 208-230/460VAC
Part # VECP3582T
BDI # 130802
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
Y537;145THTR5376
Description
Y537 ; 145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
1LE22211AC314GA3
Description
1LE22211AC314GA3 AC MOTOR ; 1HP 1200RPM GP100 230/460V 145TC NP
Part # 1LE22211AC314GA3
BDI # 22593760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23211AC314GA3
Description
1LE23211AC314GA3 LOW VOLTAGE MOTOR ; 1HP 1200RPM SD100 230/460V 145TC NP
Part # 1LE23211AC314GA3
BDI # 23373559
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face