1MB21211AB416LG3
Description
1MB21211AB416LG3 AC MOTOR ; 2HP 1800RPM XP100 230/460V 145TCV
Part # 1MB21211AB416LG3
BDI # 22595203
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211AC316LG3
Description
1MB21211AC316LG3 AC MOTOR ; 1HP 1200RPM XP100 230/460V 145TCV
Part # 1MB21211AC316LG3
BDI # 22595209
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211AA316LG3
Description
1MB21211AA316LG3 AC MOTOR ; 2HP 3600RPM XP100 230/460V 145TCV
Part # 1MB21211AA316LG3
BDI # 22595193
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211AB316LG3
Description
1MB21211AB316LG3 AC MOTOR ; 1.5HP 1800RPM XP100 230/460V 145TCV
Part # 1MB21211AB316LG3
BDI # 22595199
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face