R939;TCA18P1AE251GAA009

COMPARE

R939;TCA18P1AE251GAA009

Description
R939 ; TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460

MARATHON ELECTRIC

Part # R939

BDI # 27222381

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R839;TCA18P1AE231GAA009

COMPARE

R839;TCA18P1AE231GAA009

Description
R839;TCA18P1AE231GAA009 LOW VOLT IEC MTR ; 25HP 3PH 3600RPM 230/460V 160L TEFC

MARATHON ELECTRIC

Part # R839

BDI # 27217513

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
193321.6

COMPARE

193321.6

Description
193321.6 3PHASE AC MOTOR

LEESON

Part # 193321.6

BDI # 556490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.654
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 25HP
Other Features: Current Rating 58/29 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
193352.6

COMPARE

193352.6

Description
193352.6 GENERAL PURPOSE AC MOTOR ; 15 / 20HP 1760RPM 230/460V 3PH

LEESON

Part # 193352.6

BDI # 556521

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.654
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 20HP
Other Features: Current Rating 50/25 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY