CDPWD3605
Description
CDPWD3605 DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
Part # CDPWD3605
BDI # 125642
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid