P137
Description
P137 CLOSE-COUPLED PUMP MOTOR ; 2HP 1PH 1800RPM 230/115V 182JM FRAME ODP
Part # P137
BDI # 24534789
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.25
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10.2/20.4 Ampere | 4 Poles
Mounting Method:
Rigid
P229M2
Description
P229M2 CLOSE-COUPLED PUMP MOTOR ; 3HP 1PH 3600RPM 230/115V 182JM FRAME ODP
Part # P229M2
BDI # 24534797
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.25
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 16.1/32 Ampere | 2 Poles
Mounting Method:
Rigid