P232M2
Description
P232M2 CLOSE-COUPLED PUMP MOTOR ; 2HP 1PH 1800RPM 230/115V 182JP FRAME ODP
Part # P232M2
BDI # 24534803
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
1
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 11.5/23 Ampere | 4 Poles
Mounting Method:
Rigid