ECP3667T-4
Description
ECP3667T-4 SEVER DUTY AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 0630M TEFC F
Part # ECP3667T-4
BDI # 126630
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24211CC112AA3
Description
1LE24211CC112AA3 AC MOTOR ; 1.5HP 1200RPM SD100 IEEE 460V 182T NP
Part # 1LE24211CC112AA3
BDI # 22594806
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29111CC612AG3
Description
1PC29111CC612AG3 LOW VOLTAGE MOTOR ; 1HP 1200RPM RGKESDI 460V 182T
Part # 1PC29111CC612AG3
BDI # 23375541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted