182THTCD8028
Description
182THTCD8028 MOTOR ; 3 1800 TENV 184TC 3/60/230/460
Part # Y527A
BDI # 27214462
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid