VL1406T
Description
VL1406T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TC 3532LC ODTF
Part # VL1406T
BDI # 131044
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
VL3606T
Description
VL3606T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TC 3634L TEFC F1
Part # VL3606T
BDI # 131076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face