K204M2

COMPARE

K204M2

Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V

CENTURY MOTORS

Part # K204M2

BDI # 22334689

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY