D2305

COMPARE

D2305

Description
D2305 DC MOTOR ; 1.5HP 1750RPM DC 184 3636D TEFC F1

BALDOR-RELIANCE

Part # D2305

BDI # 126382

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 16.8

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY