JMEWDM3613T
Description
JMEWDM3613T CLOSED-COUPLED PUMP AC MOTOR ; 5HP 3430RPM 3PH 60HZ 184JM 3634M TEFC F1
Part # JMEWDM3613T
BDI # 21433307
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EJMM3615T
Description
EJMM3615T PUMP AC MOTOR ; 5HP 184JM FRM 1800RPM 230/460VAC
Part # EJMM3615T
BDI # 127060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3613T
Description
EJMM3613T PUMP AC MOTOR ; 5HP 184JM FRM 3600RPM 208-230/460VAC
Part # EJMM3613T
BDI # 127059
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JML1409T
Description
JML1409T CLOSE COUPLED MOTOR ; 5HP 3500RPM 1PH 60HZ 184JM 3634LC OPEN F
Part # JML1409T
BDI # 129057
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
EJMM3218T
Description
EJMM3218T PUMP AC MOTOR ; 5HP 1800 RPM 3PH 184JM ODP
Part # EJMM3218T
BDI # 127045
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted