JPL1409T
Description
JPL1409T CLOSE COUPLED MOTOR ; 5HP 3500RPM 1PH 60HZ 184 JP 3634LC OPEN
Part # JPL1409T
BDI # 129184
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted