Page 1 of 4

Next

Compare
IDM3661T

COMPARE

IDM3661T

Description
IDM3661T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDM3661T

BDI # 128880

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3619TM

COMPARE

CL3619TM

Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC

BALDOR-RELIANCE

Part # CL3619TM

BDI # 126082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM3661T

COMPARE

ZDNM3661T

Description
ZDNM3661T INVERTER DUTY AC MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 0632M TENV F1

BALDOR-RELIANCE

Part # ZDNM3661T

BDI # 132170

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VL1408T

COMPARE

VL1408T

Description
VL1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC OPEN

BALDOR-RELIANCE

Part # VL1408T

BDI # 131045

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VFDL3610TM

COMPARE

VFDL3610TM

Description
VFDL3610TM FRAME DUTY AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184TC 3640LC TEFC F

BALDOR-RELIANCE

Part # VFDL3610TM

BDI # 130961

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY